£19.99
Ex VAT
£23.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Aluminium 5356
General purpose aluminium rod containing 5% magnesium, giving excellent corrosion resistance and high joint strength.
Applications: shipbuilding, offshore, power generation and railway industries, repair and maintenance.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Diameter | 1.6mm |
ECLASS Code | 21081003 |
Pack Weight | 2.5kg |
Product Material | Aluminium |
UNSPSC Code | 23271813 |