£64.99
Ex VAT
£77.99
Inc VAT
Product Details
Product Specification
Product Documents
Aluminium rod containing 12% silicon. It has good mechanical properties, excellent corrosion resistance. Suitable for silicon bearing cast aluminium alloys and wrought alloys. Do not use if fabrication is to be anodised.
Features and Benefits:
■ Good colour matching to parent material
■ Brazing alloy on thin gauge material
Typical Applications:
■ Aluminium castings.
■ Repair and maintenance
■ Surfacing and construction of windowframes
■ Engine blocks and automotive parts.
Attribute | Value |
---|---|
Brand | Sif |
Classification | BS: 2901 4047A (NG2 EN ISO 17672 Al11 EN ISO 18273 S Al 4047A (AlSi12 |
Diameter | 1.6mm |
EAN | 5055389013207 |
ECLASS Code | 21081003 |
MFR Part No. | RO161625 |
Pack Weight | 2.5kg |
Product Material | Aluminium |
UNSPSC Code | 23271813 |