£34.99
Ex VAT
£41.99
Inc VAT
2 Variations Available
Product Details
Product Specification
SIFALUMIN No.27 - 5% Magnesium
BS 2901 : Part 4 : 1990 5356. (Tig rods). NG6.
AWS A/SFA 5-10-92: ER 5356.
Suitable for welding a wide range of cast and wrought aluminium alloys containing up to 5% magnesium. Particularly suited to Tig welding (with argon shielding gas).
All weights approximate.
Attribute | Value |
---|---|
Brand | Sif |
Diameter | 1.6mm |
EAN | 5055389013825 |
ECLASS Code | 21081003 |
MFR Part No. | RO271625 |
Pack Weight | 2.5kg |
Product Material | Aluminium |
UNSPSC Code | 23271813 |