(Unbranded)

Brazing Rod, Aluminium, 2.4mm

SKU:

CTL8912142F

MPN:

7058

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (3)

    Product Details

    Aluminium 5356
    General purpose aluminium rod containing 5% magnesium, giving excellent corrosion resistance and high joint strength.
    Applications: shipbuilding, offshore, power generation and railway industries, repair and maintenance.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Diameter

    2.4mm

    EAN

    0803696139784

    ECLASS Code

    21081003

    Pack Weight

    2.5kg

    Product Material

    Aluminium

    UNSPSC Code

    23271813