£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
A flux coated silicon bronze rod for continuous brazing through not having to flux dip the rod. Ideal for general mild steel, galvanised steel, dissimilar joints and DIY enthusiasts.
• Automotive, tubular Furniture, repair & maintenance, DIY.
• Recommended Gas: Oxygen/ Acetylene
Attribute | Value |
---|---|
Brand | (Unbranded) |
Diameter | 2.4mm |
EAN | 5013931014188 |
ECLASS Code | 21081003 |
MFR Part No. | 7473 |
Pack Weight | 2.5kg |
Product Material | Silicone Bronze |
UNSPSC Code | 23271813 |