£33.49
Ex VAT
£40.19
Inc VAT
8 Variations Available
Product Details
Product Specification
These Sifsteel Stainless 316L welding rods are ideal as a low carbon austenitic filler rod for welding steels of similar composition (19% Cr, 12% Ni, 3% Mo). Designed for use with argon shielding gas or argon/5% hydrogen, the product is corrosion resistant for welding molybdenum bearing austenitic stainless steels and can be used for a variety of applications across industries including fabricating pipes and plates. Available in a range of sizes, all products are designed for applications where service temperatures do not exceed 400°C.
Features and Benefits
• Can be used in all positions except vertical for versatility of use
• Provides good resistance to pitting and crevice corrosion for overall longevity of weld joins
• Available in a variety of sizes to suit your requirements
Typical Applications
• TIG Welding
Attribute | Value |
---|---|
Brand | Sif |
Classification | AWS A/SFA 5-9-93 BS 2901:2:1990 |
Diameter | 2.4mm |
ECLASS Code | 21081003 |
MFR Part No. | RO212401 |
Pack Weight | 1kg |
Product Material | Stainless Steel |
UNSPSC Code | 23271813 |