noscriptBrazing Rod, Stainless Steel, 1.6mm 7216 | Cromwell Tools

(Unbranded)

Brazing Rod, Stainless Steel, 1.6mm

SKU:

CTL8912372M

MPN:

7216

£41.79

Ex VAT

£50.15

Inc VAT

IN STOCK (4)

    Product Details

    Stainless Steel 308L - AWS 5.9 308L
    Suitable for joining 18/8 (304) austenetic stainless steels providing good corrosion and wear resistance.
    Applications: chemical, food and power generation industries.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Diameter

    1.6mm

    ECLASS Code

    21081003

    MFR Part No.

    7216

    Pack Weight

    5kg

    Product Material

    Stainless Steel

    UNSPSC Code

    23271813