£43.49
Ex VAT
£52.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Designed to remove oxide scale and tarnish around welding points, Antox® 71E Picking Paste does the job in up to 60 minutes. Approved by the KWU, this solution can also be used on Titanium, Nickel, and their alloys.
Features and Benefits
• Ideal for removing annealing colours and weld burn
• Supplied in a corrosion-safe storage tub
• Treats rusty and acid-resistant steels prior to welding
Warning
• User must wear chemical-resistant PPE (EN 374 / EN166 / DIN EN 13034)
• Use in a well-ventilated area or with suitable respiratory equipment (B-P3 filter type)
• Acutely toxic and can cause severe burns - use with caution
Attribute | Value |
---|---|
Brand | Antox |
ECLASS Code | 21089290 |
MFR Part No. | MET71E |
Package Type | Pot |
Size | 2kg |
Type | Flux Paste |
UNSPSC Code | 23271808 |