£24.99
Ex VAT
£29.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Suited for varying welding applications depending on your choice, Sif® welding flux is ideal for preventing oxidation when welding as well as for cleaning materials as you weld. Sif®'s Aluminium Flux is designed for gas welding of aluminium and aluminium alloys, the Bronze Flux is suited for general purpose brazing flux for silicon bronze rods and Sif®s Silver Solder Flux is for silver brazing operation. 600°C to 800°C.
Features and Benefits
• Available in a variety of specifications to suit your requirements
• Supplied in a resealable tub to allow you to keep the product protected when not in use
Typical Applications
• Brazing
• Gas Welding
Attribute | Value |
---|---|
Application | Brazing Gas Welding |
Brand | Sif |
ECLASS Code | 21089290 |
MFR Part No. | FO140050 |
Package Type | Tub |
Size | 500g |
Suitable For | Aluminium Aluminium Alloys |
Type | Powder Flux |
UNSPSC Code | 23271808 |