noscriptFry Powerflow Flux, 350 g | Cromwell Tools

Fry

Powerflow Flux, 350 g

SKU:

FRY8753976J

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (50+)

    Product Details

    HQ designed to allow strong metallurgical joints in sheet metals and plumbing. Particularly for tin, copper and lead-free soldering. A smooth paste that has been developed for copper and brass fittings in the plumbing and central heating industries. Manufactured in line with MARC standards, it offers good penetration of surface oxides without pre-cleaning. Water soluble. UK WFBS listed


    Features and Benefits
    • For use with lead free soldering, particularly tin and copper
    • Good penetration of surface oxides without pre-cleaning


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Fry

    ECLASS Code

    21089290

    MFR Part No.

    20437

    Package Type

    Tub

    Size

    350g

    Type

    Powder Flux

    UNSPSC Code

    23271808