£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Optional foot pedal is an optional for the SIP HG2500P AC/DC TIG/ARC Inverter Welder, specifically designed to increase machine versatility and provides hands-free power output.
Features and Benefits:
■ 2m cable with plastic-type connectors
■ Designed to improve inverter's versatility and ease-of-use
■ Strong and super heavy-duty construction
Typical Application:
■ Provides operator with hands-free power output control whilst welding, removing the need to stop
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713057016 |
ECLASS Code | 21089290 |
For Use With | Suitable for HG2500P AC/DC TIG/ARC Inverter |
MFR Part No. | 05701 |
UNSPSC Code | 23271407 |
Weight | 1.0kg |