noscriptSievert Hose Nipple M14 x 5 OR 8mm Hose Bore - 708971 708971 | Cromwell Tools

Sievert

Hose Nipple M14 x 5 OR 8mm Hose Bore - 708971

SKU:

SIV8601404K

MPN:

708971

£6.29

Ex VAT

£7.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Gas Hose Fittings and Accessories


    Product Specification
    Attribute
    Value

    Brand

    Sievert

    Compatible Hose Inner Diameter

    5.0 & 8.0mm

    EAN

    7314527089718

    ECLASS Code

    21089290

    MFR Part No.

    708971

    Product Type

    Fixed Hose Nipple

    Thread

    M14 x 1mm

    UNSPSC Code

    40142017