£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
Tapered gas nozzle to suit Abicor-Binzl Mig/Mag 'MB Grip', 'Abimig' and 'Push/Pull' Welding Torches.
Fits: MB Grip 26KD, 401/501, 401D/501D, Abimig 401WT/501WT, 401DWT/501DWT, W555/W555D, 452W/452DW and Push Pull 401D.
Nozzle diameter: 14mm.
Rear diameter: 24mm.
Overall length: 76mm.
Attribute | Value |
---|---|
Brand | Abicor Binzel |
ECLASS Code | 21089200 |
UNSPSC Code | 23271408 |