£2.39
Ex VAT
£2.87
Inc VAT
3 Variations Available
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Brand | Parweld |
Diameter | 13mm |
ECLASS Code | 21089200 |
For Torch Number | 3 4 |
Length | 88mm |
MFR Part No. | 24A-50 |
Product Type | Adjustable |
UNSPSC Code | 23271408 |