noscriptParweld Gas Nozzle, Adjustable, 3/4 24A-62 | Cromwell Tools

Parweld

Gas Nozzle, Adjustable, 3/4

SKU:

PWD8830824C

MPN:

24A-62

£2.39

Ex VAT

£2.87

Inc VAT

IN STOCK (43)

    Product Details

    Features:



    • Parweld BZL nozzles are manufactured to maximise user performance.

    • Manufactured to the same specifications as the OEM.

    • Manufactured from copper to enhance heat dissipation.

    • Maximum wall thickness provides logevity and superior performance.


    Product Specification
    Attribute
    Value

    Brand

    Parweld

    Diameter

    16mm

    EAN

    5055365309720

    ECLASS Code

    21089200

    For Torch Number

    3 4

    Length

    88mm

    MFR Part No.

    24A-62

    Product Type

    Adjustable

    UNSPSC Code

    23271408