£3.19
Ex VAT
£3.83
Inc VAT
2 Variations Available
Product Details
Product Specification
Also compatible with Binzel Torches. Various specifications of nozzles to fit MIG torches.
Features and Benefits
• Manufactured with maximum wall thickness to provide superior product longevity
• Compatible with a wide range of MIG torches for product versatility
Attribute | Value |
---|---|
Brand | Parweld |
Diameter | 15mm |
EAN | 5055365336689 |
ECLASS Code | 21089200 |
For Torch Number | SB250A SB350W |
Length | 58mm |
MFR Part No. | B2510 |
Product Type | Bottle |
UNSPSC Code | 23271408 |