£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
• Manufactured to maximise user performance.
• Maximum wall thickness provides longevity and superior performance.
Attribute | Value |
---|---|
Brand | Parweld |
Diameter | 13mm |
EAN | 5055365335941 |
ECLASS Code | 21089200 |
For Torch Number | SB230A, SB240A, SB240W |
Length | 64mm |
MFR Part No. | B2416 |
Product Type | Conical |
UNSPSC Code | 23271408 |