£1.79
Ex VAT
£2.15
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Available as conical, tapered or cylindrical, this range of MB style gas nozzles are ideal for use in MIG welding. All products are manufactured to Abicor Binzel's professional standard with an emphasis on ensuring quality welding results. All products are also compatible with Kennedy and Parweld MB style torches.
Features and Benefits
• Available in a variety of specifications to suit varying MB style MIG welding torches
• Crucial in the maintenance of a healthy MIG welding torch
• Bolsters the life span of your torch and enables you to continue welding at a high standard
Typical Applications
• Ideal for replacing older gas nozzles on MB style MIG welding torches
Attribute | Value |
---|---|
Brand | Abicor Binzel |
Diameter | 12mm |
ECLASS Code | 21089200 |
For Torch Number | MB14 MB15 |
Length | 53mm |
MFR Part No. | 145.0075 |
Product Type | Conical |
UNSPSC Code | 23271408 |