Abicor Binzel

Gas Nozzle, Conical, Suited for torch MB24

SKU:

BZL8831578N

MPN:

145.008

£4.49

Ex VAT

£5.39

Inc VAT

IN STOCK (9)

    Product Details

    Available as conical, tapered or cylindrical, this range of MB style gas nozzles are ideal for use in MIG welding. All products are manufactured to Abicor Binzel's professional standard with an emphasis on ensuring quality welding results. All products are also compatible with Kennedy and Parweld MB style torches.


    Features and Benefits
    • Available in a variety of specifications to suit varying MB style MIG welding torches
    • Crucial in the maintenance of a healthy MIG welding torch
    • Bolsters the life span of your torch and enables you to continue welding at a high standard


    Typical Applications
    • Ideal for replacing older gas nozzles on MB style MIG welding torches


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Abicor Binzel

    Diameter

    12.5mm

    ECLASS Code

    21089200

    For Torch Number

    MB24

    Length

    63.5mm

    MFR Part No.

    145.0080

    Product Type

    Conical

    UNSPSC Code

    23271408