£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Also compatible with other Mig welding torches.
Attribute | Value |
---|---|
Brand | Abicor Binzel |
Diameter | 20mm |
EAN | 4036584059918 |
ECLASS Code | 21089200 |
For Torch Number | MB26 MB401 MB501 |
Length | 76mm |
MFR Part No. | 145.0051 |
Product Type | Cylindrical |
UNSPSC Code | 23271408 |