£91.99
Ex VAT
£110.39
Inc VAT
Product Details
Product Specification
The Sievert 2535 Powerjet Kit is a powerful and efficient torch system with an ergonomic handle. It is both long lasting and reliable, as well as comfortable to grip. The automatic piezo ignition along with trigger on/off function helps to prevent LPG wastage. The anti-flare feature enables the torch to operate in all positions.
Applications include soldering/brazing, heating, precision work, shrinking and paint stripping, among many others. A foam insert enables the cartridge to be used upside down for longer periods.
Technical Specification:
• Gas Consumption: 170g/h at 2 bar.
• Effect: 2.2kW.
• Connection: EU Fits EN417 7/16in.
Attribute | Value |
---|---|
Brand | Sievert |
EAN | 7314522535050 |
ECLASS Code | 21080301 |
Gas Type | Ultragas - 2100°C |
Kit Contents | Cyclone Burner - 870601 Foot Stand PowerCase - 253511 Powerjet for EN417 Cartridge Storage Space for an Extra Gas Cylinder Ultragas Cartridge 210g - 220583 |
MFR Part No. | 253505 |
Product Type | Powerjet |
UNSPSC Code | 23271702 |