£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
A professional and powerful torch kit, ideal for Plumbers who are welding and brazing Continuously. Complete with a 19mm Cyclone burner, 4m hose and hose failure valve.
Attribute | Value |
---|---|
Brand | Sievert |
EAN | 5055037800036 |
ECLASS Code | 21080301 |
Gas Type | Calor LPG Propane |
Kit Contents | 4m Supply Hose Cyclone Burner 3524 Hose Failure Valve 305401 Pro 86 Handle3486 |
MFR Part No. | 348609 |
Product Type | Torch Kit |
UNSPSC Code | 23271702 |