£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Professional welding torch with a fine flame, ideal for lead welding, silver and gold working (615°C). Complete with 8mm Needle point burner, 4m Hose and hose failure valve.
Attribute | Value |
---|---|
Brand | Sievert |
EAN | 5055037800029 |
ECLASS Code | 21080301 |
Gas Type | Calor LPG Propane |
Kit Contents | 4m Supply Hose Hose Failure Valve 305401 Needle Point Burner 8842 Pro 86 Handle 3486 |
MFR Part No. | 348629 |
Product Type | Pro 86 Needle Flame Torch Kit |
UNSPSC Code | 23271702 |