£76.99
Ex VAT
£92.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Professional, powerful torch kit, ideal for soft soldering, brazing, melting, metal works, paint stripping and other heating jobs.
• Includes handle 3486, neck tube 3511, burner 2941 and 2 m fixed hose.
• Available with or with out valve 700001.
Attribute | Value |
---|---|
Brand | Sievert |
EAN | 7314522197425 |
ECLASS Code | 21080301 |
Gas Type | LPG |
Kit Contents | 2941 Burner 2m Fixed Hose 3486 Handle 3511 Neck Tube |
MFR Part No. | 219742 |
Product Type | Pro 86 System |
UNSPSC Code | 23271702 |