£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
This torch kit comes assembled with a hose, regulator and burner for immediate use. The product dispels the need for matches and lighters, due to the piezo-electric technology that makes the torch easy to light in windy conditions. Advanced features for safety and ease of use. All you require is a cylinder of Propane (sold separately).
Features and Benefits
• Complete with hose, burner, regulator and torch body to allow you to begin welding
• Only requires a propane cylinder
• Piezo-electric ignition is easy to ignite without the use of matches or lightes
Contents
• No.1051 Tinyreg Variable Regulator 5/8" BSP
• No.1299 2.75m (9ft) High Pressure Propane Hose Orange
• No.1324 O Clips
• No.2100 Handle
• No.2105 Burner
Typical Applications
• Gas Welding
Attribute | Value |
---|---|
Brand | Bullfinch |
ECLASS Code | 21080301 |
Gas Type | Propane |
Kit Contents | No.1051 Tinyreg Variable Regulator 5/8" BSP No.1299 2.75m (9ft) High Pressure Propane Hose Orange No.1324 O Clips No.2100 Handle No.2105 Burner |
MFR Part No. | 230P |
Product Type | Autotorch Kit |
UNSPSC Code | 23271702 |