noscriptSievert 14 mm Pin-point Burner for Promatic System - 333301 333301 | Cromwell Tools

Sievert

14 mm Pin-point Burner for Promatic System - 333301

SKU:

SIV8601670E

MPN:

333301

£86.49

Ex VAT

£103.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Burners for soft soldering, brazing and heating.


    • Pin-point burner with the finest flame for precision work such as gold and silver forging.


    • Silver soldering about 615°C.


    • Soft Soldering about 400°C max. pipe diameter Ø, 12 mm.


    • Working pressure 2 bar.


    Product Specification
    Attribute
    Value

    Application Guide

    Precision Work Silver Soldering at 615°C Small Heating Jobs

    Brand

    Sievert

    Burner Diameter

    14mm

    EAN

    7314523333013

    ECLASS Code

    21089290

    Effect

    0.7kW

    Gas Consumption

    55g/hr

    MFR Part No.

    333301

    Performance Data

    Soft Soldering 400°C Max Pipe Diameter 12mm

    Product Type

    Pin-point Burner

    Suitable for use with

    Promatic System

    UNSPSC Code

    23271702