£34.49
Ex VAT
£41.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Interchangeable Burners
Attribute | Value |
---|---|
Application Guide | Precise & Stable Flame Small soft Soldering Jobs |
Brand | Sievert |
Burner Diameter | 15mm |
EAN | 7314528702012 |
ECLASS Code | 21089290 |
Effect | 0.5kW |
Gas Consumption | 40g/hr |
MFR Part No. | 870201 |
Performance Data | Soldering Max. Pipe Ø 10mm |
Product Type | Pin-point Burner |
Suitable for use with | Easyjet Metajet Powerjet |
UNSPSC Code | 23271702 |