£18.49
Ex VAT
£22.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Pin-point burners with the finest flames for precision work such as gold and silver forging.
• Silver soldering about 615°C.
• For connection to Sievert Pro neck tubes, 8842 only for neck tube 3501.
• Recommended working pressure 2 bar.
Attribute | Value |
---|---|
Application Guide | Precision |
Brand | Sievert |
Burner Diameter | 17mm |
EAN | 7314523939024 |
ECLASS Code | 21089290 |
Effect | 12kW |
Gas Consumption | 70g/hr |
MFR Part No. | 393902 |
Product Type | Pin-point Burners |
Suitable for use with | Pro 86/88 System |
UNSPSC Code | 23271702 |