£68.49
Ex VAT
£82.19
Inc VAT
3 Variations Available
Product Details
Product Specification
• Cyclone flame burners are the most efficient burners for brazing and soft soldering.
• The rotating flame gives an even and all-round heat transfer to the pipe.
• Working pressure 2 bar.
Attribute | Value |
---|---|
Application Guide | Braing Heating Soldering |
Brand | Sievert |
Burner Diameter | 19mm |
EAN | 7314523335017 |
ECLASS Code | 21089290 |
Effect | 3.2kW |
Gas Consumption | 250g/hr |
MFR Part No. | 333501 |
Performance Data | Brazing up to 720°C Max. Pipe Diameter 18 mm Soft Soldering 400°C Max. Pipe Diameter 32 mm |
Product Type | Cyclone Burner |
Suitable for use with | Promatic System |
UNSPSC Code | 23271702 |