SKU:
SIV8601691D
MPN:
334791
£91.99
Ex VAT
£110.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Soft flames, sweeping, powerful flames with visible yellow tip. Ideal for cable work and heat
shrinking.
• Soft flame design ideal for cable work and other heat shrinking applications.
• Soft flame burners with sweeping, powerful yellow and blue soot-free windproof flames.
• Fresh air sucks in and keeps the burner head cold to minimize the risk of burning the shrink material.
• To heat the sleeves efficiently but still soft enough not to overheat the shrink material.
• Working pressure 2 bar.
Attribute | Value |
---|---|
Application Guide | Heat Shrinking |
Brand | Sievert |
Burner Diameter | 28mm |
EAN | 7314523347911 |
ECLASS Code | 21089290 |
Effect | 5.9kW |
Gas Consumption | 460g/hr |
MFR Part No. | 334791 |
Performance Data | A for Thin Walled sleeves For Thick Walled Sleeves Max 50mm |
Product Type | Soft Flame |
Suitable for use with | Promatic System |
UNSPSC Code | 23271702 |