SKU:
SIV8601526P
MPN:
296001
£37.49
Ex VAT
£44.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Power burners for waterproofing and other heat demanding works.
• Heavy-duty light weight power burners with extremely strong and windproof flames to withstand the severest weather conditions.
• Ideal for drying, bitumen laying, detail and field torching, preheating before welding, melting snow/ice and other heat demanding applications.
• For connection to Sievert Pro necktubes.
• Recommended working pressure 4 bar.
Attribute | Value |
---|---|
Application Guide | Heating Waterproofing/Welding |
Brand | Sievert |
Burner Diameter | 60mm |
ECLASS Code | 21089290 |
Effect | 114kW |
Gas Consumption | 8,250g/hr |
MFR Part No. | 296001 |
Product Type | Power Burner |
Suitable for use with | Pro 88/86 System |
UNSPSC Code | 23271702 |