£127.00
Ex VAT
£152.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Short burners for detail work on roofs and other heating applications such as preheating before welding and shrinking on pipelines.
• Recommended working pressure 4 bar.
Attribute | Value |
---|---|
Application Guide | Heating Applications Preheating Roofing |
Brand | Sievert |
Burner Diameter | 40mm |
EAN | 7314523350027 |
ECLASS Code | 21089290 |
Effect | 43.5kW |
Gas Consumption | 3,350g/hr |
MFR Part No. | 335002 |
Product Type | Detail Power Burner |
Suitable for use with | Promatic System |
UNSPSC Code | 23271702 |