SKU:
SIV8601693M
MPN:
334891
£107.00
Ex VAT
£128.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Soft flames, sweeping, powerful flames with visible yellow tip. Ideal for cable work and heat
shrinking.
• Soft flame design ideal for cable work and other heat shrinking applications.
• Soft flame burners with sweeping, powerful yellow and blue soot-free windproof flames.
• Fresh air sucks in and keeps the burner head cold to minimize the risk of burning the shrink material.
• To heat the sleeves efficiently but still soft enough not to overheat the shrink material.
• Working pressure 2 bar.
Attribute | Value |
---|---|
Application Guide | Heat Shrinking |
Brand | Sievert |
Burner Diameter | 50mm |
EAN | 7314523348918 |
ECLASS Code | 21089290 |
Effect | 26kW |
Gas Consumption | 2,000g/hr |
MFR Part No. | 334891 |
Performance Data | A for Thin Walled sleeves For Thick Walled Sleeves Max 150mm |
Product Type | Soft Flame |
Suitable for use with | Promatic System |
UNSPSC Code | 23271702 |