£154.00
Ex VAT
£184.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Power flames, Large powerful, windproof flames for efficient outdoor use. Ideal for roofing, roadworking and large scale heating.
• High capacity power burners with extremely strong and windproof flames for roofing works and for large-scale heating applications.
• Long burners for field torching, Roofing and Road work
• Recommended working pressure 4 bar.
Attribute | Value |
---|---|
Application Guide | Large Scale Heating Roofing work |
Brand | Sievert |
Burner Diameter | 60mm |
EAN | 7314523353028 |
ECLASS Code | 21089290 |
Effect | 102kW |
Gas Consumption | 8,000g/hr |
MFR Part No. | 335302 |
Product Type | Power Burner |
Suitable for use with | Promatic System |
UNSPSC Code | 23271702 |