£1029.00
Ex VAT
£1234.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Powerful hot-air roofing burners with totally encased flames for efficient bitumen laying when open flames are not permitted.
Powerful enough to achieve the same speed of roof laying compared to open flames and the gas consumption is much lower.
The use of heat is very efficient due to the narrow and directed hot-air stream and due to the fact that one can work even closer to the material.
All burners can use compressed air to increase power for welding and for quick and efficient drying.
Working pressure 2 and 4 bar.
Attribute | Value |
---|---|
Application Guide | Roofing Waterproofing/Welding |
Brand | Sievert |
Burner Diameter | 160mm |
EAN | 7314522986012 |
ECLASS Code | 21089290 |
Effect | 15-25kW |
Gas Consumption | 1.1g/hr |
MFR Part No. | 298601 |
Product Type | Overlap Burner |
Suitable for use with | Promatic System |
UNSPSC Code | 23271702 |