£149.00
Ex VAT
£178.80
Inc VAT
Product Details
Product Specification
Promatic 10mm Soldering Burner for Electronics.
• Burner with encased and windproof flame for soft soldering.
• Ideal for signal systems, traffic lights, alarm systems, marine applications, automobiles and other vehicle repairs.
• Working pressure 2 bar.
Attribute | Value |
---|---|
Application Guide | soldering |
Brand | Sievert |
Burner Diameter | 10mm |
EAN | 7314523359914 |
ECLASS Code | 21089290 |
Effect | 0.36kW |
Gas Consumption | 28g/hr |
MFR Part No. | 335991 |
Product Type | Hot-air Burner |
Suitable for use with | Promatic System |
UNSPSC Code | 23271702 |