SKU:
SIV8601662D
MPN:
335990
£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Extra small hot-air burner incorporating a heat reflector, ideal for signal systems, traffic lights, alarm systems, marine applications, automobiles and other vehicle repairs.
• Working pressure 2 bar.
Attribute | Value |
---|---|
Brand | Sievert |
Burner Diameter | 25mm |
EAN | 7314523359907 |
ECLASS Code | 21089290 |
Effect | 0.36kW |
Gas Consumption | 28g/hr |
MFR Part No. | 335990 |
Product Type | Hot-air Burner |
Suitable for use with | Promatic System |
UNSPSC Code | 23271702 |