£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Hot-air burners with powerful windproof hot-air streams for heating PVC or other rubber membranes where an open flame not is suitable.
• Working pressure 2 bar.
Attribute | Value |
---|---|
Application Guide | Waterproofing/Welding |
Brand | Sievert |
Burner Diameter | 32x15mm |
EAN | 7314523358900 |
ECLASS Code | 21089290 |
Effect | 0.7kW |
Gas Consumption | 55g/hr |
MFR Part No. | 335890 |
Product Type | Hot-air Burner |
Suitable for use with | Promatic System |
UNSPSC Code | 23271702 |