£1.49
Ex VAT
£1.79
Inc VAT
2 Variations Available
Product Details
Product Specification
These Spark Lighters are the ideal solution for the easy and rapid ignition of welding and cutting torches.
Features and Benefits
• Durable metal body for longevity
• Uses cost-effective standard cigarette lighter flints
Applications
• Gas welding
• Cutting
Warnings
• Head-on ignition of nozzles can be dangerous. Always light at a 90° perpendicular angle to the nozzle
Attribute | Value |
---|---|
Brand | SWP |
ECLASS Code | 21089090 |
Material | Steel |
MFR Part No. | 1282 |
Pack Quantity | 1PCE |
Style | Cup Type Spark Lighter |
UNSPSC Code | 12131707 |