SWP

Pistol Type Spark Lighter, Red

SKU:

CTL8857050K

MPN:

1280

£3.99

Ex VAT

£4.79

Inc VAT

IN STOCK (50+)

    Product Details

    This Pistol Type Spark Lighter is ideal for the easy and rapid single-handed ignition of welding and cutting torches.


    Features and Benefits
    • Durable metal body for longevity
    • Uses cost-effective standard cigarette lighter flints


    Applications
    • Gas welding
    • Cutting


    Warnings
    • Head-on ignition of nozzles can be dangerous. Always light at a 90° perpendicular angle to the nozzle


    Product Specification
    Attribute
    Value

    Brand

    SWP

    ECLASS Code

    21089090

    Material

    Steel

    MFR Part No.

    1280

    Pack Quantity

    1PCE

    Style

    Pistol Type Spark Lighter

    UNSPSC Code

    12131707