noscriptGys EASYMIG 110 MIG WELDER 110 AMP 240V 13599 | Cromwell Tools

Gys

EASYMIG 110 MIG WELDER 110 AMP 240V

SKU:

GYS8802949P

MPN:

13599

£357.00

Ex VAT

£428.40

Inc VAT

IN STOCK (1)

    Product Details

    The EASYMIG 110 is a versatile MIG welder that supports MIG/MAG, cored wire, and MMA welding processes. Weighing just 7.6kg, it is highly portable and user-friendly, making it ideal for welding steel, stainless steel, and occasional aluminium. With adjustable voltage and wire speed settings, it offers precise control and easy operation.


    Features and Benefits
    • Adjustable voltage (15-19V) and wire speed (2-8m/min)
    • Gasless welding
    • Inverter technology
    • Wire feeder for 1kg reels
    • Includes accessories, earth clamp and electrode holder


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Gys

    ECLASS Code

    21080401

    MFR Part No.

    013599

    Output Current Range

    15v to 19v

    Power Supply

    110V

    UNSPSC Code

    23271407

    Weight

    7.6kg

    Wire Size

    8mm