SKU:
GYS8806325E
MPN:
31791
£1029.00
Ex VAT
£1234.80
Inc VAT
Product Details
Product Specification
Product Documents
The MULTIPEARL 200-4 XL is a single phase multi-process welder. It is capable of MIG/MAG, Gas & No Gas, MMA and TIG welding. It has an advanced user interface with the option of fully synergic or manual mode.
MIG/MAG
4 roll wire feed mechanism.
MULTIPEARL200-4 XL takes both 5kg and 15kg wire reels.
TIG
The device is capable of TIG Lift DC welding.
Post Gas and Downslope are adjustable direclty on the torch due to the EURO connector.
MMA
Capable of welding rutile, steel, stainless and cast iron up to Ø 5mm.
Hot Start and Arc Force are adjustable from 0 to 100%.
Power Factor Correction (PCF) enables a saving of 30% of energy by using the electricity network more efficiently.
Flexible Voltage (FV) enables the machine to run on a power supply from 85V to 265V.
Combining these two technologies makes the device suitable suitable to use with extension leads up to 100m and on both 110V & 240V electrical supplies.
• 20 - 200 Amps MIG, TIG & MMA with Synergic control.
• MIG Brazing programs
• LCD screen designed to view and easily adjust welding settings.
• Euro-Torch assembly
• Gas & Gas-less operation.
• Perfect for shop or mobile use
Attribute | Value |
---|---|
Brand | Gys |
Dimensions | 250 x 550 x 440mm |
Duty Cycle | 110V: 150A @ 22% 240V: 120A @ 20% |
EAN | 3154020031791 |
ECLASS Code | 21080401 |
Fuse Rating | 110V 32A / 240V 16A |
Includes | 2.5m Earth Work Return 2m Electrode Holder 3m, 150A MIG Torch Fitted for Steel Welding |
Ingress Protection Rating (IP Rating) | IP21 |
Manufacturer Guarantee | 2 Year Manufacturer's Guarantee (T&Cs Apply). |
MFR Part No. | 031791 |
Output Current Range | 10 to 200 |
Power Supply | 110/240V |
UNSPSC Code | 23271407 |
Weight | 20kg |
Welding Electrode Range | 2.0 to 5.0mm |
Wire Size | 0.6 - 1.0 / Gasless 0.9 - 1.2mm |