£4.49
Ex VAT
£5.39
Inc VAT
2 Variations Available
Product Details
Product Specification
54A for use with adjustable nozzles.
Attribute | Value |
---|---|
Brand | Parweld |
EAN | 5055365319545 |
ECLASS Code | 21089107 |
For Torch Number | 5 |
Length | 35mm |
MFR Part No. | 55SW |
Product Type | Gas Diffuser |
UNSPSC Code | 23271408 |