£38.49
Ex VAT
£46.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Sievert high pressure hoses conform to the EN 559/ISO 3821 standards. Sievert hoses are also extra
frost resistant and can be used in temperatures down to -30ºC.
The Sievert hose is designed with an inner layer of black gas resistant rubber, a middle layer of reinforcing weave to withstand high pressure and an outer orange coloured layer to protect against external damage, sunlight and ozone.
Sievert hoses are available in three lengths with inside diameter of 5mm as factory fitted and leak tested hose kits.
Attribute | Value |
---|---|
Bore Diameter | 5mm |
Brand | Sievert |
Colour | Orange |
EAN | 7314527173417 |
ECLASS Code | 21089090 |
Hose Fitting | 3/8" BSP Nut |
Length | 4m |
MFR Part No. | 717341 |
Standards Met | EN559:1994 ISO 3821 |
Type | Propane |
UNSPSC Code | 40142017 |