noscriptSWP 6mm x 20m Acetylene Hose 3/8" - 1/4" BSP A1325 | Cromwell Tools

SWP

6mm x 20m Acetylene Hose 3/8" - 1/4" BSP

SKU:

CTL8857958D

MPN:

A1325

£32.79

Ex VAT

£39.35

Inc VAT

OUT OF STOCK

    Product Details

    This range of gas welding hoses are kink and crush resistant and are fitted with an industry standard 3/8in. BSP fitting on the regulator end. The hoses have safety check valves at the torch end to resist flashbacks. Oxygen fittings are right hand thread, fuel gas fittings are left hand thread. Available in a variety of specifications to suit your needs.


    Features and Benefits
    • Kink and crush resistant hoses make for highly durable products
    • Industry standard 3/8in. BSP fittings on the regulator end allow for versatility of use
    • With safety check valves at the torch end for optimum user safety when welding
    • Oxygen fittings are right hand thread whilst fuel gas fittings are left hand thread
    • Available in a range of specifications to suit your requirements


    Typical Applications
    • Gas Welding


    Standards
    • EN 559 / BS EN ISO 3821


    Product Specification
    Attribute
    Value

    Bore Diameter

    6mm

    Brand

    SWP

    Colour

    Red

    ECLASS Code

    21089090

    External Diameter

    13mm

    Hose Fitting

    1/4" BSP Hose Check Valve (Resists Flashback) 3/8" BSP Nut

    Length

    20m

    Maximum Temperature

    +70°C

    MFR Part No.

    A1325

    Minimum Temperature

    -30°C

    Standards Met

    EN559:1994 ISO 3821

    Type

    Acetylene

    UNSPSC Code

    40142017

    Weight

    0.18kg