£137.00
Ex VAT
£164.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Designed with an inner layer of black gas resistant rubber, a middle layer of reinforcing weave to withstand high pressure and an outer orange coloured layer to protect against external damage, sunlight and ozone. Sievert hoses are also frost resistant and can be used in temperatures down to -30ºC.
Conform to the EN 559/ISO 3821 standards.
Attribute | Value |
---|---|
Bore Diameter | 8mm |
Brand | Sievert |
Colour | Orange |
EAN | 7314528369901 |
ECLASS Code | 21089090 |
External Diameter | 15mm |
Hose Fitting | 3/8" BSP Nut |
Length | 50m |
Maximum Temperature | 70°C |
MFR Part No. | 836990 |
Minimum Temperature | -30°C |
Standards Met | EN559:1994 ISO 3821 |
Type | Propane |
UNSPSC Code | 40142017 |