£909.00
Ex VAT
£1090.80
Inc VAT
Product Details
Product Specification
SIP HG700 plasma cutter is a professional machine which boasts an infinitely variable output power setting with the ability to cut through steel, copper, bronze and aluminium. Ideal for fast, accurate and clean cutting, this Plasma cutter has been designed with 25 - 75amps output current which is capable of cutting up to 20mm (mild steel) and sever 25mm.
Featuring a low air pressure switch, a digital display which shows the current setting and an adjustable cool down time. Powered by a 400v (11amp) power supply this plasma cutter also requires 300 ltr/min average air consumption and has a 3 to 6 bar air pressure. Designed to be lightweight and user friendly this SIP Plasma HG700 has a build in safety lever and and a 'parts in place' safety circuit.
• 400v (11amp) Supply.
• 25-70amp Output Current.
• 20mm Max Cutting Capacity.
• 70amps Output @60% Duty Cycle
• 300ltr/min Average Air Consumption
Attribute | Value |
---|---|
Average Air Consumption | 300L/min |
Brand | SIP |
Current Range | 25 - 70A |
EAN | 5012713051830 |
ECLASS Code | 21080401 |
Includes | Air Regulator Consumable Detachable Plasma Torch with 6 mtr Lead Earth Lead Gas Hose Roller Cutting Guide |
Maximum Cutting Depth | 20mm / Severs 25mmmm |
MFR Part No. | 05789 |
Output @ Duty Cycle | 70A |
UNSPSC Code | 23241506 |
Voltage | 400V |
Weight | 22kg |