SKU:
SIV8601561E
MPN:
356401
£83.49
Ex VAT
£100.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Wide range of Titanium power burner kits for quick and simple connection to Pro 86/88.
Attribute | Value |
---|---|
Brand | Sievert |
Burner Diameter | 50mm |
EAN | 7314523564011 |
ECLASS Code | 21089290 |
Effect | 86kW |
Gas Consumption | 6,700g/hr |
MFR Part No. | 356401 |
Neck Length | 100mm |
Type | Power Burner Kits |
UNSPSC Code | 23271701 |