SKU:
ASL2594315K
MPN:
HD BLUE GUN
£42.49
Ex VAT
£50.99
Inc VAT
3 Variations Available
Product Details
Product Specification
The water pattern of these guns is adjustable from a fine spray to a concentrated jet by means of a stainless steel handle. These water guns are strong, reliable and very diverse.
Ideal for industrial water applications requiring a highly efficient washdown facility such as factories, garages and abattoirs.
Attribute | Value |
---|---|
Brand | Action Sealtite |
ECLASS Code | 36609090 |
Maximum Inlet Pressure | 24bar |
Maximum Outlet Pressure | 350 PSI |
MFR Part No. | HD BLUE GUN |
UNSPSC Code | 23271707 |