£54.99
Ex VAT
£65.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Multi stage regulators are designed to be used where constant pressure and flows are critical. Available in an array of specifications for use with different gases.
Features and Benefits
• Once set, the outlet pressure and flow rate remain constant until the gas source is interrupted or when the cylinder empties
• Available in various specifications to suit different gas types
Typical Applications
• Gas Welding
Standards
• EN ISO 2503:998
• EN ISO 5171:2009
Attribute | Value |
---|---|
Brand | SWP |
ECLASS Code | 36609090 |
Gas Type | Air Argon Helium Nitrogen |
Inlet Connection | 5/8" BSP |
Maximum Inlet Pressure | 300bar |
Maximum Outlet Pressure | 10 |
MFR Part No. | 1230 |
Outlet Connection | 3/8" BSP |
Regulator Type | Multi Stage |
Standards Met | EN ISO 2503:1998 EN ISO 5171:2009 |
UNSPSC Code | 23271707 |